Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/2 x 5/8, Overall Length: 4"
Mfr # 10561
Zoro # G4957771
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Shank Dia. 1/2"
- Split Length 5/8"
- Finish Uncoated
- Cutter Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10561
- Zoro # G4957771
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/2" |
Split Length | 5/8" |
Cutter Dia. | 1/2" |
Overall Length | 4" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/2 x 5/8 |
Finish | Uncoated |
Single End/Double End | Single End |
Description
Engraving,Carbide,SE,Blank,1/2 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- SURTEK Combination Satin Wrench 10Mm (110M)
- KNIPEX 6 Piece Bi-Material Grip Precision Plier Set Ergonomic Handle (00 20 16 P ESD)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- Melin Tool Co Tool Blanks