Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 3/8 x 1/2, Overall Length: 3"
Mfr # 10591
Zoro # G4958051
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Split Length 1/2"
- Finish Uncoated
- Overall Length 3"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10591
- Zoro # G4958051
- Country of Origin United States
- Category Blank Sets
Dimensions
Split Length | 1/2" |
Overall Length | 3" |
Shank Dia. | 3/8" |
Cutter Dia. | 3/8" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,3/8 x 1/2 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,Carbide,DE,Blank,3/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #12 (45682)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- Melin Tool Co Tool Blanks