Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/8 x 3/8, Overall Length: 1-1/2"
Mfr # 10565
Zoro # G4957893
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Cutter Dia. 1/8"
- Split Length 3/8"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # 10565
- Zoro # G4957893
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 1/8" |
Split Length | 3/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/8 x 3/8 |
Single End/Double End | Double End |
Finish | Uncoated |
Description
Engraving,Carbide,DE,Blank,1/8 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5260 3/8" Drive Extension 3" (J5260)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YU58)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Blank Sets