Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/4 x 1/2, Overall Length: 2"
Mfr # 10575
Zoro # G4957981
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Single End/Double End Double End
- Cutter Dia. 1/4"
- Finish Uncoated
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10575
- Zoro # G4957981
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2" |
Split Length | 1/2" |
Shank Dia. | 1/4" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/4 x 1/2 |
Single End/Double End | Double End |
Finish | Uncoated |
Description
Engraving,Carbide,DE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- TENG TOOLS M3812 - 9 Piece 3/8" Drive Metric Hex Bit Socket Set (M3812)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- Melin Tool Co Blank Sets