Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/4 x 1/2
Mfr # 10577
Zoro # G4957939
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Shank Dia. 1/4"
- Single End/Double End Double End
- Finish Uncoated
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10577
- Zoro # G4957939
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/4 x 1/2 |
Single End/Double End | Double End |
Finish | Uncoated |
Description
Engraving,Carbide,DE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437674)
- ARSENAL BY ERGODYNE Tool Backpack Dual Compartment, Black, 1200D Ballistic Polyester, 4 Molded ABS Plastic (Bases) (5843)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks