Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/2 x 5/8, Overall Length: 6"
Mfr # 10607
Zoro # G4958191
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 6"
- Finish Uncoated
- Cutter Dia. 1/2"
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10607
- Zoro # G4958191
- Country of Origin United States
- Category Blank Sets
Dimensions
Overall Length | 6" |
Cutter Dia. | 1/2" |
Shank Dia. | 1/2" |
Split Length | 5/8" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/2 x 5/8 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,Carbide,DE,Blank,1/2 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine Edge, Blade 3-1/4" L (31-003214)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.290 mm (41052427)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Blank Sets