Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/2 x 5/8, Overall Length: 3"
Mfr # 10603
Zoro # G4958228
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Single End/Double End Double End
- Split Length 5/8"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10603
- Zoro # G4958228
- Country of Origin United States
- Category Blank Sets
Dimensions
Split Length | 5/8" |
Shank Dia. | 1/2" |
Cutter Dia. | 1/2" |
Overall Length | 3" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/2 x 5/8 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,Carbide,DE,Blank,1/2 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SAE Long Arm Hex Key Set, 13 pcs. (12718)
- PROTO 1/2 in Drive Flex Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J74288P)
- BESSEY Panel Carrier, 2 1/2 In Jaw Width (KFP)
- DIAMOND TILE TILE DRILL BIT3/16"" DIAM (MB-65200)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Blank Sets