Shop All Square End Mills
Melin Tool Co
End Mill, Str, Carbide, Square, 1/16" x 3/16
Mfr # SAMG-402
Zoro # G4956590
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # SAMG-402
- Zoro # G4956590
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/16" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Str,Carbide,Square,1/16" x 3/16 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Str,Carbide,Square,1/16 In. x 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 4-1/4in (49-56-0223)
- J.W. WINCO DIN653-M3-10 Flat Knurled Thumb Screw (3N10F48)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 13/64 (C69348)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 5/16 (CCMGS-605)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 12mm, Finish: Uncoated (AMG-M3M2.5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm (CCMG-M8M8)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- Melin Tool Co End Mills