Shop All Routing End Mills
Melin Tool Co
End Mill, Roughing, Ch 6mm
Mfr # CRMG-M6M6-ALTIN
Zoro # G4743300
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 63 mm
- Length of Cut 20 mm
- Milling Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CRMG-M6M6-ALTIN
- Zoro # G4743300
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 20 mm |
Milling Dia. | 6 mm |
Shank Dia. | 6 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Roughing,Ch 6mm |
End Mill Style | Square |
Finish | AlTiN |
End Mill Material | Carbide |
Description
End Mill,Roughing,Ch 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Type 1 Die Grinder, 3/8 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 18,000 RPM (M2X180RH63)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 16936 (16936)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- MELIN TOOL CO Carbide Taper End Mill, Ball, 1/8x1-1/2", Milling Dia.: 1/8" (EMG-1204-5TB)
- MELIN TOOL CO Carbide Micro End Mill 0.040"X0.120, Number of Flutes: 4 (CCMG-.040-R010)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- MELIN TOOL CO High Feed End Mill R.094 3/8"X0.175 (HXMG4-1212-HM)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- Melin Tool Co End Mills