Shop All Routing End Mills
Melin Tool Co
End Mill, Roughing, Ch 3/8, Length of Cut: 1"
Mfr # CRMG-1212-ALTIN
Zoro # G4743258
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 1"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CRMG-1212-ALTIN
- Zoro # G4743258
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Roughing,Ch 3/8 |
End Mill Material | Carbide |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Roughing,Ch 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Dust Bag, PK5 (579535401)
- MAKITA 4-1/2" - 5" Dust Extraction Cutting Guard (193794-5)
- STARRETT Vernier Caliper (123EMZ-12)
- H & H INDUSTRIAL PRODUCTS Dasqua Ultra Precision 23 Hole 1-2-3 Block Set (8407-0005)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2 (AMG-1010)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.04X0.06 (EMGN-.040-SF8-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.057x0.171", Number of Flutes: 4 (CCMG-.057-B)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8" (C-3232-EE)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- ONSRUD 1/4" Ten Flute Routing End Mill Plunge Point 3"L (67-511)
- Melin Tool Co End Mills