Shop All Routing End Mills
Melin Tool Co
End Mill, Roughing, Ch 1/2, Number of Flutes: 4
Mfr # CRMG-1616-ALTIN
Zoro # G4743352
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 3"
- Length of Cut 1-1/4"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CRMG-1616-ALTIN
- Zoro # G4743352
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Roughing,Ch 1/2 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | AlTiN |
Description
End Mill,Roughing,Ch 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4707T)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- CMT Window sash router bit sets (855.801.11)
- MAYHEW 3/8 Shake And Break Pneu Bolt Breaker (37315)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Finish: TiCN (CCP-12M10.5-TICN)
- MELIN TOOL CO Coarse Rougher End Mill Chf 1X1-1/2, Milling Dia.: 1" (ERP-2432)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- MELIN TOOL CO Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius (A-1204-R015)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 13/32x1", Number of Flutes: 3 (E-1213)
- Melin Tool Co End Mills