Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Rougher, R1.0mm, 20mm x 24mm, Length of Cut: 24 mm
Mfr # HVRMG3-M20M20-R1.0
Zoro # G4992141
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 24 mm
- Overall Length 100 mm
- Shank Dia. 20 mm
- Finish Bright
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HVRMG3-M20M20-R1.0
- Zoro # G4992141
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 24 mm |
Overall Length | 100 mm |
Shank Dia. | 20 mm |
Milling Dia. | 20 mm |
Details
Item | End Mill,Rougher,R1.0mm,20mm x 24mm |
Finish | Bright |
Number of Flutes | 3 |
End Mill Material | Carbide |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
End Mill,Rougher,R1.0mm,20mm x 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- PROTO 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (J4704B)
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131500A)
- Melin Tool Co End Mills