Shop All Square End Mills
Melin Tool Co
End Mill, Micro, Carbide, Square, 0.1 x 3/4
Mfr # EMGN-.100-ALTIN
Zoro # G4998907
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 0.750"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.100-ALTIN
- Zoro # G4998907
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.750" |
Shank Dia. | 1/8" |
Overall Length | 2-1/2" |
Milling Dia. | 0.100" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Micro,Carbide,Square,0.1 x 3/4 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Micro,Carbide,Square,0.1 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 2" Cutting D (63134381042)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- RIDGID Strap Wrench, 3-1/2 In Dia Cap (2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4 (CCMG-1008-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 6mm x 28mm, Number of Flutes: 4 (CCMG-M6M6-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x7/16", Milling Dia.: 3/16" (B-1206)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2" x 1-1/2 (CCMG-1616-LL)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/16 x 7/16, Number of Flutes: 5 (GMGS-1010-ALTIN)
- ZORO SELECT End Mill, 3/8 in.3 Flutes, ZrN (205-001187)
- Melin Tool Co End Mills