Shop All Square End Mills
Melin Tool Co
End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2"
Mfr # CC-1619
Zoro # G5011717
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-3/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-1619
- Zoro # G5011717
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-3/8" |
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Milling Dia. | 19/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Square,19/32" x 1-3/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Hss,GP,Square,19/32 In. x 1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- OSG Spiral Point Tap, Plug 3 Flutes (34200501)
- TITAN Pliers Set, 4 Piece (TIT18404)
- GENERAL WIRE 3 Heavy Duty Saw Blade, (3HDB)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1 (AMG-1414)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4" x 2-1/4, Number of Flutes: 3 (EMG-2424-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, Number of Flutes: 4 (CCMG-1414-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- Melin Tool Co End Mills