Shop All Square End Mills
Melin Tool Co
End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4
Mfr # CCP-16M14.5
Zoro # G5011811
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-3/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCP-16M14.5
- Zoro # G5011811
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-3/8" |
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Milling Dia. | 14.5 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Square,14.5mm x 1-3/8 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Hss,GP,Square,14.5mm x 1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 4-5/8In (SF4621)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/8In (600043CF)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713LM)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Finish: DIA (CCMG-808-DIA)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/32x7/16", Shank Dia.: 3/16" (B-605)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1/2 (CCMGS-808)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1x1-1/2, Number of Flutes: 2 (AMG-3232-ALTIN)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- Melin Tool Co End Mills