Shop All Square End Mills
Melin Tool Co
End Mill, Hss, GP, Square, 11/16" x 1-5/16, Number of Flutes: 2
Mfr # B-2422
Zoro # G5002617
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-5/16"
- Single End/Double End Double End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-2422
- Zoro # G5002617
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/16" |
Shank Dia. | 3/4" |
Overall Length | 5" |
Milling Dia. | 11/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | End Mill,Hss,GP,Square,11/16" x 1-5/16 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Hss,GP,Square,11/16 In. x 1-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- PROTO Elect Torque Wrench, Dial, 1" In, Fixed (J6351)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2.5-C0-WY80FC, Thread Pro (TC115-M2.5-C0-WY80FC)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT2INCH)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/2 x 3/4", End Mill Style: Square (CS-2448-A)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 27/32x1-1/2", Number of Flutes: 2 (A-1627)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN (CCRPM-3232-M-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 3/64x9/64" (B-601-1/2)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", HSS (04220HN)
- Melin Tool Co End Mills