Shop All Square End Mills
Melin Tool Co
End Mill, Hss, GP, Square, 1-1/4" x 1-5/8
Mfr # CC-2440
Zoro # G5012292
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-2440
- Zoro # G5012292
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 3/4" |
Overall Length | 3-7/8" |
Milling Dia. | 1-1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Square,1-1/4" x 1-5/8 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Hss,GP,Square,1-1/4 In. x 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2150)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (72335CLB113430)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- DEWALT 1/8" - 1/2" IMPACT READY(R) Step Drill Bit (DWA1783IR)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Finish: DIA (CCMG-808-DIA)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16 x 3/8 (CCMGS-606-ALTIN)
- MELIN TOOL CO Carbide HP End Mill, Square, 7/32" x 3/4" (GMG-807-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Shank Dia.: 16 mm (CC-M16M17)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- MELIN TOOL CO Gnrl Prpose End Mill, Sqr, HSS, 9/16x1-3/8" (DD-2018)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: UN (MEF-062-200-3)
- Melin Tool Co End Mills