Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Hss, GP, R.125 3/4" x 1-5/8
Mfr # CC-2424-R125
Zoro # G5000033
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/8"
- Overall Length 3-7/8"
- Shank Dia. 3/4"
- End Mill Material Cobalt High Speed Steel
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-2424-R125
- Zoro # G5000033
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-5/8" |
Overall Length | 3-7/8" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Item | End Mill,Hss,GP,R.125 3/4" x 1-5/8 |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
End Mill,Hss,GP,R.125 3/4 In. x 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 29/32 In Tip, 4-7/8 In L (22N840)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 20mm (CDS80N)
- CHANNELLOCK SPEEDGRIP 12" TONGUE & GROOVE (CL440X)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- Melin Tool Co End Mills