Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Hss, GP, R.045 1/2" x 1-1/4, Finish: TiCN
Mfr # CC-1616-R045-TICN
Zoro # G5000219
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/4"
- Overall Length 3-1/4"
- Shank Dia. 1/2"
- Number of Flutes 4
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-1616-R045-TICN
- Zoro # G5000219
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 3-1/4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | End Mill,Hss,GP,R.045 1/2" x 1-1/4 |
Number of Flutes | 4 |
End Mill Material | Cobalt High Speed Steel |
Finish | TiCN |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
End Mill,Hss,GP,R.045 1/2 In. x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT302P5)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J7448H)
- DRILL AMERICA 1"x3" Carbide Tipped Annular Cutter (CTC5-530-333)
- VEGA Hex 7/32 Socket Bit x 3/4" - 1/4 Sq Dr (120H1464SB)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/32 (16909370R.015)
- Melin Tool Co End Mills