Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 7/32" x 9/16, Number of Flutes: 2
Mfr # A-1207-B
Zoro # G5014849
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 9/16"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-1207-B
- Zoro # G5014849
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Milling Dia. | 7/32" |
Overall Length | 2-3/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,7/32" x 9/16 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Hss,GP,Ball,7/32 In. x 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- WIHA 1/4 in Drive Insulated Socket 1/2 in, Hex, SAE (31344)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16X13/16, Shank Dia.: 5/16" (AMG40-1010-B-ALTIN)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- Melin Tool Co End Mills