Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 5/8" x 1-1/8, Overall Length: 5"
Mfr # B-2020-B
Zoro # G5014937
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-1/8"
- Single End/Double End Double End
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-2020-B
- Zoro # G5014937
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/8" |
Shank Dia. | 5/8" |
Overall Length | 5" |
Milling Dia. | 5/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | End Mill,Hss,GP,Ball,5/8" x 1-1/8 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Hss,GP,Ball,5/8 In. x 1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-T10-1000x12)
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81983D2B103300)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1/2, Number of Flutes: 4 (DDMG-1206-B)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16"X13/16, Milling Dia.: 5/16" (AMG40-1010-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 7/64" x 21/64 (B-603-1/2-B)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/8x3/8", Milling Dia.: 1/8" (AN-1204-B)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-075-3)
- Melin Tool Co End Mills