Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 3/64" x 1/16
Mfr # BS-601-1/2-B
Zoro # G5015077
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1/16"
- Single End/Double End Double End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # BS-601-1/2-B
- Zoro # G5015077
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 3/64" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | End Mill,Hss,GP,Ball,3/64" x 1/16 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Hss,GP,Ball,3/64 In. x 1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16099 (16099)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK (LBH0025)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4)
- Melin Tool Co End Mills