Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 3/32" x 5/16, Shank Dia.: 3/8"
Mfr # A-1203-B
Zoro # G5015110
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 5/16"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1203-B
- Zoro # G5015110
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/16" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Milling Dia. | 3/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,3/32" x 5/16 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Hss,GP,Ball,3/32 In. x 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 10, 6-1/8" L (AX1225)
- WELLER Crescent 1.38 in. L X 3/8 and 1/2 in. drive SAE Socket Adapter 1 pc (CDTA3C)
- MILWAUKEE TOOL 63" Max-Lok SDS MAX Adapter (48-20-6966)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Number of Flutes: 2 (AMG-402-B-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-3/4" x 1-5/8 (A-4056-B)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- Melin Tool Co Ball End Mills