Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2"
Mfr # A-1630-B
Zoro # G4961700
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1630-B
- Zoro # G4961700
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1/2" |
Overall Length | 3-1/2" |
Milling Dia. | 15/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,15/16" x 1-1/2 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Hss,GP,Ball,15/16 In. x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Dark Green Face Shield, Unbound, 9" x 15.5" (864UDG)
- DEWALT Fleece Bag (5 Pack) for DEWALT Dust Extractors (DWV9402)
- URREA 1000V Trimaterial screwdriver set 8Pc (9700TA)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1mm x 3mm, Milling Dia.: 1 mm (CCMG-M3M1-B-ALTIN)
- MELIN TOOL CO Hss GP End Mill Ball 1-1/16"X1-5/8, Shank Dia.: 1" (A-3234-B)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- Melin Tool Co End Mills