Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4
Mfr # CC-1208-LB
Zoro # G5012800
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-1/4"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-1208-LB
- Zoro # G5012800
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/4" |
Shank Dia. | 3/8" |
Milling Dia. | 1/4" |
Overall Length | 3-1/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,1/4" x 1-1/4 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Hss,GP,Ball,1/4 In. x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 1 D (63134174007)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- PRO-GRADE TOOLS Extension, 1/2"Dr., 3" (14000)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 3/4 (CCMG-808-B)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- Melin Tool Co End Mills