Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 13/16" x 1-1/2, Shank Dia.: 1/2"
Mfr # A-1626-B
Zoro # G4961789
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1626-B
- Zoro # G4961789
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1/2" |
Milling Dia. | 13/16" |
Overall Length | 3-1/2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,13/16" x 1-1/2 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Hss,GP,Ball,13/16 In. x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Die Set 5/16 (71415)
- LENOX Band Saw Blade, 7 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (69090D2B72135)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4 (CC-1208-LB)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2)
- Melin Tool Co Ball End Mills