Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 1/2" x 1-1/2, Finish: Uncoated
Mfr # A-1616-MB
Zoro # G5015357
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1616-MB
- Zoro # G5015357
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Overall Length | 3-1/2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,1/2" x 1-1/2 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Hss,GP,Ball,1/2 In. x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12PC BRASS PIN PUNCH INCH SET (MAY67008)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25TX-5PK)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- Melin Tool Co Ball End Mills