Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 1/16" x 3/16
Mfr # B-602-B
Zoro # G5015418
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 3/16"
- Single End/Double End Double End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-602-B
- Zoro # G5015418
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 2-1/4" |
Milling Dia. | 1/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | End Mill,Hss,GP,Ball,1/16" x 3/16 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Hss,GP,Ball,1/16 In. x 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BL)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16" x 1 (AMGN-606-B)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-10X)
- Melin Tool Co End Mills