Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 1-7/16 x 1-5/8, Shank Dia.: 1"
Mfr # A-3246-B
Zoro # G4961719
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-3246-B
- Zoro # G4961719
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 1" |
Overall Length | 4-1/8" |
Milling Dia. | 1-7/16" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,1-7/16 x 1-5/8 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Hss,GP,Ball,1-7/16 x 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136520)
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- OSG Straight Flute Hand Tap , 5/16"-18 , Plug , Bright , 4 Flutes (6015600)
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429442)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16"X13/16, Milling Dia.: 5/16" (AMG40-1010-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 1, Number of Flutes: 3 (EMG-404-EB)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- Melin Tool Co End Mills