Shop All Square End Mills
Melin Tool Co
End Mill, Hss, Fine-Rougher, Square, 3/8", Number of Flutes: 4
Mfr # CCFPM-1212-ALTIN
Zoro # G4998030
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCFPM-1212-ALTIN
- Zoro # G4998030
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Details
End Mill Material | Powdered Metal |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Hss,Fine-Rougher,Square,3/8" |
End Mill Style | Chamfer |
Finish | AlTiN |
Description
End Mill,Hss,Fine-Rougher,Square,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 6 mm Sliding T-Handle Hex Wrench (CP13080M6)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32 x 3/8, Number of Flutes: 4 (CCMG-403-ALTIN)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Finish: DIA (CCMG-808-DIA)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/8" x 1-3/4, Number of Flutes: 3 (EMG-1212-E)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 9/16, Number of Flutes: 3 (EMG-605)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- Melin Tool Co Square End Mills