Shop All Routing End Mills
Melin Tool Co
End Mill, Hss, 60 deg., Sq 1"x2
Mfr # E60-3232
Zoro # G4741648
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 4-1/2"
- Length of Cut 2"
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # E60-3232
- Zoro # G4741648
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/2" |
Length of Cut | 2" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Hss,60 deg.,Sq 1"x2 |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Description
End Mill,Hss,60 deg.,Sq 1 In.x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9-1/2)
- DRILL AMERICA #39 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD39S)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- SK PROFESSIONAL TOOLS Screwdriver #3 Round with Hex Bolster (82010)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- MELIN TOOL CO Hss Fine Rough End Mill Sq 6mmx13mm (CCFP-M6M6-TICN)
- MELIN TOOL CO End Mill, Roughing, Ch 3/16 (CRMG-606-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 11mmx1", Shank Dia.: 3/8" (CCP-12M11)
- Melin Tool Co Routing End Mills