Shop All Square End Mills
Melin Tool Co
End Mill, HP, Carbide, Square, 9/64 x 9/16
Mfr # CCMG40-604-1/2-ALTIN
Zoro # G5007252
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG40-604-1/2-ALTIN
- Zoro # G5007252
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 9/64" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Square,9/64 x 9/16 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,HP,Carbide,Square,9/64 x 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1191T-A)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- WERA Ratchet Pad Set, PK2 (05003697001)
- KLEIN TOOLS 9 3/8 in 2000(TM) Iron Workers Plier High Leverage, Steel (D2000-9ST)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 15mm x 26mm, Overall Length: 83 mm (CC-M12M15)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm (C-M25M24)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- NACHI 6FL HSCO MILL FINE ROUGHING HOG (1183017)
- Melin Tool Co Square End Mills