Shop All Square End Mills
Melin Tool Co
End Mill, HP, Carbide, Square, 3/16 x 9/16, Number of Flutes: 5
Mfr # GMG-606-ALTIN
Zoro # G5006552
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 9/16"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # GMG-606-ALTIN
- Zoro # G5006552
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Square,3/16 x 9/16 |
End Mill Style | Square |
Finish | AlTiN |
Description
End Mill,HP,Carbide,Square,3/16 x 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/2" x 4" Core Bit Body (DW5902)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Deep Imp (CMMT16074)
- STARRETT Automatic Center Punch, 9/16 D x 5 L (18A)
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/4 x 3/4", Number of Flutes: 6 (CS-2040-A)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16 x 3/8 (CCMG-402-L-ALTIN)
- MELIN TOOL CO Carbide HP End Mill, Square, 7/32" x 3/4" (GMG-807-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO Carbide HP End Mill, Sqr, 1/8" x 1/2", Number of Flutes: 2 (AMG-404-DIA)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- MICRO 100 End Mill, 4 Flute, Square, 0.5000" (1/2) Cutter dia (SHR-500-4)
- Melin Tool Co Square End Mills