Shop All Square End Mills
Melin Tool Co
End Mill, HP, Carbide, Square, 3/16" x 5/8, Number of Flutes: 4
Mfr # VHMG-606-NR
Zoro # G5007027
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VHMG-606-NR
- Zoro # G5007027
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Square,3/16" x 5/8 |
Finish | nACo |
End Mill Style | Square |
Description
End Mill,HP,Carbide,Square,3/16 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories Order code - FS2012 (FS2012)
- KNIPEX LP - 8603400US Pliers Wrenches, 16-Inch (86 03 400 US)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 1 In D (63134998305)
- ILC Replacement for Black & Decker Vp940 Versapak Rotary Tool Cordless Tool Battery (VP940 VERSAPAK ROTARY TOOL CORDLESS TOOL BATTERY)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/64x21/64 (B-603-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 11/64 x 9/16, Number of Flutes: 3 (EMG40-605-1/2-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm (C-M25M24)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8, Milling Dia.: 18 mm (CCP-20M18)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- Melin Tool Co End Mills