Shop All Square End Mills
Melin Tool Co
End Mill, HP, Carbide, Square, 17/64 x 3/4
Mfr # CCMG40-1008-1/2-ALTIN
Zoro # G5006808
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG40-1008-1/2-ALTIN
- Zoro # G5006808
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 5/16" |
Overall Length | 2-1/2" |
Milling Dia. | 17/64" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Square,17/64 x 3/4 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,HP,Carbide,Square,17/64 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- DOTCO Collet Grinder, 0.4 hp, 20k rpm (12LF281-36)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Finish: DIA (CCMG-808-DIA)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- MELIN TOOL CO Gnrl Prpose End Mill, Sqr, HSS, 9/16x1-3/8" (DD-2018)
- MELIN TOOL CO End Mill, Hss, GP, Square, 12.5mm x 1-1/4, Number of Flutes: 4 (CCP-16M12.5)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm (C-M25M24)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2 (A-M10M10)
- Melin Tool Co End Mills