Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, HP, Carbide, R.120, 1 x 2-1/4, End Mill Style: Radius
Mfr # AXMG45-3232-L15R120
Zoro # G4993989
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Radius
- Length of Cut 2-1/4"
- End Mill Material Carbide
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AXMG45-3232-L15R120
- Zoro # G4993989
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2-1/4" |
Overall Length | 5" |
Milling Dia. | 1" |
Shank Dia. | 1" |
Details
Number of Flutes | 2 |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Item | End Mill,HP,Carbide,R.120,1 x 2-1/4 |
Single End/Double End | Single End |
Description
End Mill,HP,Carbide,R.120,1 x 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Siphon Tip (TSN16-PB)
- MAKITA Oki-Mak Cb325 Brush Set (CB325)
- HOUGEN 3/4 in. X 1 in. RotaLoc Plus Annular Cutter (17824)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 20" AIR W/20"TIP-NEON O (AO1716)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2 (AXMG45-605-L1-TICN)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- Melin Tool Co High Performance Carbide End Mills