Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, HP, Carbide, R.060, 1 x 2-1/4, Number of Flutes: 4
Mfr # VXMG4-3232-R060L
Zoro # G4990242
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACo
- Length of Cut 2-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4-3232-R060L
- Zoro # G4990242
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2-1/4" |
Overall Length | 5" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | End Mill,HP,Carbide,R.060,1 x 2-1/4 |
Single End/Double End | Single End |
Description
End Mill,HP,Carbide,R.060,1 x 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- BETA Lump Hammer, Wooden Shaft, 1500mm (013800215)
- YG-1 TOOL CO Torx Screws (10) (J91551)
- MILWAUKEE TOOL 24mm Metric Combination Wrench (45-96-9524)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- M.A. FORD Tuffcut Al 2 Flute End Mill, 7/16 (135B43750)
- Melin Tool Co End Mills