Shop All Ball End Mills
Melin Tool Co
End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4
Mfr # VXMG4T-M6M6-B
Zoro # G4990653
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 20 mm
- Single End/Double End Single End
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4T-M6M6-B
- Zoro # G4990653
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 20 mm |
Shank Dia. | 6 mm |
Overall Length | 63 mm |
Milling Dia. | 6 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Ball,6mm x 20mm |
Finish | nACRo |
End Mill Style | Ball |
Description
End Mill,HP,Carbide,Ball,6mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 16 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.016+2K)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- MELIN TOOL CO Taper End Mill, Ball, Carbide, 1/8" x 1, Finish: Uncoated (EMG-804-2TB)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/32" x 5/16, Shank Dia.: 3/8" (A-1203-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- Melin Tool Co Ball End Mills