Shop All Ball End Mills
Melin Tool Co
End Mill, HP, Carbide, Ball, 1/8" x 1/2
Mfr # CCMG40-404-B
Zoro # G4990769
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG40-404-B
- Zoro # G4990769
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Ball,1/8" x 1/2 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,HP,Carbide,Ball,1/8" x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- DEWALT Handle and Cover (395184-00)
- CRESCENT 1-7/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW8)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X3/4 (AMG-606-LB)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 3/16x1, Length of Cut: 1" (AMGN-606-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- Melin Tool Co End Mills