Shop All Ball End Mills
Melin Tool Co
End Mill, HP, Carbide, Ball, 1/4 x 3/4, Number of Flutes: 4
Mfr # CCMG40-808-B-ALTIN
Zoro # G5007620
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG40-808-B-ALTIN
- Zoro # G5007620
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Ball,1/4 x 3/4 |
End Mill Style | Ball |
Finish | AlTiN |
Description
End Mill,HP,Carbide,Ball,1/4 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Wrench, 48 tons, 30-250 ft.-lb., 1/2" Dr (20250)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- Melin Tool Co End Mills