Shop All Ball End Mills
Melin Tool Co
End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square
Mfr # CCMG-808-B-DIA
Zoro # G4990811
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-808-B-DIA
- Zoro # G4990811
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,HP,Carbide,Ball,1/4" x 3/4 |
Finish | DIA |
End Mill Style | Square |
Description
End Mill,HP,Carbide,Ball,1/4 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWJ7)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- GREENLEE Nut Driver, 1/4 in., Hollow, 3 in. (0253-12C)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Milling Dia.: 1/16" (AMG40-402-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-090)
- Melin Tool Co End Mills