Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, HP, Carbide, 7F, 1/2" x 1-1/4, Overall Length: 3"
Mfr # VXMG7-1616-R030M-NACRO
Zoro # G4964677
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- End Mill Style Radius
- Finish nACRo
- Length of Cut 1-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG7-1616-R030M-NACRO
- Zoro # G4964677
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/4" |
Milling Dia. | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 7 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | End Mill,HP,Carbide,7F,1/2" x 1-1/4 |
Single End/Double End | Single End |
Description
End Mill,HP,Carbide,7F,1/2 In. x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 9mm (84332N)
- URREA 1/2" Full polished 12-point combination wrench (1216)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Thru, Locking Tap, Steel (GN4C----F4-L-21)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 5 (VXMG5T-403-R010)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/4x3/4x1-1/2x4 (C61069)
- Melin Tool Co End Mills