Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, High Feed, R1.5, 6mm x 3.8mm, Finish: nACRo
Mfr # HXMG4-M6M6
Zoro # G4988407
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3.8 mm
- Overall Length 75 mm
- Shank Dia. 6 mm
- Finish nACRo
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HXMG4-M6M6
- Zoro # G4988407
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3.8 mm |
Overall Length | 75 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Details
Item | End Mill,High Feed,R1.5,6mm x 3.8mm |
Finish | nACRo |
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
End Mill,High Feed,R1.5,6mm x 3.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cmm Extension, 5mm Length, M2 (Z3805)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- EAZYPOWER Tamper Resistant Hex Screwdriver 3/8 in Round (79732)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/8 (11112500T)
- Melin Tool Co End Mills