Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, High Feed, R0.50, 2mm x 2mm
Mfr # HXMG4-M6M2
Zoro # G5006047
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2 mm
- Overall Length 75 mm
- Shank Dia. 6 mm
- End Mill Material Carbide
- Finish nACRo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HXMG4-M6M2
- Zoro # G5006047
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 mm |
Overall Length | 75 mm |
Shank Dia. | 6 mm |
Milling Dia. | 2 mm |
Details
Item | End Mill,High Feed,R0.50,2mm x 2mm |
End Mill Material | Carbide |
Finish | nACRo |
Number of Flutes | 4 |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
End Mill,High Feed,R0.50,2mm x 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/16 FLARE NUT - CHROME (MT4134)
- BESSEY 9 in Bar Clamp, Tempered Drop-Forged Steel Handle and 5 1/2 in Throat Depth (GSM25)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 5/8 (12262500)
- Melin Tool Co End Mills