Shop All Square End Mills
Melin Tool Co
End Mill, Fine-Rougher, Square, 5/8" x 5/8
Mfr # CCFPS-2020
Zoro # G4998712
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCFPS-2020
- Zoro # G4998712
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 5/8" |
Overall Length | 2-3/4" |
Milling Dia. | 5/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Fine-Rougher,Square,5/8" x 5/8 |
End Mill Style | Chamfer |
Finish | Uncoated |
Description
End Mill,Fine-Rougher,Square,5/8 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 39 Pieces (1PZ49)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21081B614GR)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 5/8x1-3/8", Milling Dia.: 5/8" (CC-1620)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm (CCMG-M5M5)
- MELIN TOOL CO Carbide HP End Mill, Square, 3/8" x 1/2", Finish: Bright (GMGS-1212)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- Melin Tool Co Square End Mills