Shop All Square End Mills
Melin Tool Co
End Mill, Fine-Rougher, Square, 1-1/4" x 3, End Mill Material: Cobalt High Speed Steel
Mfr # CCFP-4040-M
Zoro # G4987777
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 3"
- Single End/Double End Single End
- Shank Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCFP-4040-M
- Zoro # G4987777
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3" |
Shank Dia. | 1-1/4" |
Overall Length | 5-1/2" |
Milling Dia. | 1-1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | End Mill,Fine-Rougher,Square,1-1/4" x 3 |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
End Mill,Fine-Rougher,Square,1-1/4 In. x 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 7mm I, III, T .062 In (44577)
- MARSHALLTOWN Float Handle (19112)
- FACOM Short Satin Angle Open-End Wrench - 17 mm (FM-34.17)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 2mmx9mm, Length of Cut: 9 mm (EMG-M3M2)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Finish: DIA (CCMG-808-DIA)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 11/64 x 9/16, Number of Flutes: 3 (EMG40-605-1/2-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 5/8x1-3/8", Milling Dia.: 5/8" (CC-1620)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm (CCMG-M8M8)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- Melin Tool Co Square End Mills