Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Fine-Rougher, Chf 1" x 1-1/8
Mfr # CFPS-2432
Zoro # G4957887
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/8"
- Overall Length 3-3/8"
- Shank Dia. 3/4"
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CFPS-2432
- Zoro # G4957887
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-1/8" |
Overall Length | 3-3/8" |
Shank Dia. | 3/4" |
Milling Dia. | 1" |
Details
Item | End Mill,Fine-Rougher,Chf 1" x 1-1/8 |
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 5 |
Finish | Uncoated |
End Mill Style | Chamfer |
Single End/Double End | Single End |
Description
End Mill,Fine-Rougher,Chf 1 In. x 1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Flat Chisel, .498 Shank Tur (AJXA960)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- KO-KEN Universal Joint 1/2 Square 55.8mm Z-series 1/2 Sq. Drive (4771Z)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- Melin Tool Co End Mills