Shop All Square End Mills
Melin Tool Co
End Mill, Coarse-Rougher, Square, 2" x 3/4
Mfr # CRPS-2464
Zoro # G4987847
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 8
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CRPS-2464
- Zoro # G4987847
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 3/4" |
Overall Length | 3" |
Milling Dia. | 2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 8 |
Single End/Double End | Single End |
Item | End Mill,Coarse-Rougher,Square,2" x 3/4 |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
End Mill,Coarse-Rougher,Square,2 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- KING TOOL Thin Flex Magnet, 18" (KTFMC-00)
- WRIGHT TOOL SCREWDRIVER 8" - 1/8" (WR9113)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #33 (44303)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 9/16, Number of Flutes: 3 (EMG-605)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 9/64 x 9/16 (CCMG40-604-1/2-ALTIN)
- MELIN TOOL CO Fine-Rougher End Mill, Square, 2" x 2" (CFP-4064)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/4 x 3/4", Number of Flutes: 6 (CS-2040-A)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (75359CC)
- Melin Tool Co End Mills