Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill Chf, Fine Rougher, 3/8 x 3/8, End Mill Style: Chamfer
Mfr # EFPS-1212
Zoro # G4999561
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 3/8"
- Overall Length 2-1/8"
- Shank Dia. 3/8"
- Number of Flutes 3
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EFPS-1212
- Zoro # G4999561
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3/8" |
Overall Length | 2-1/8" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Item | End Mill Chf,Fine Rougher,3/8 x 3/8 |
Number of Flutes | 3 |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Chamfer |
Single End/Double End | Single End |
Description
End Mill Chf,Fine Rougher,3/8 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Tappet Satin Open-End Wrench - 10 x 11 mm (FM-31.10X11)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433725)
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 7/32" “5% Cobalt M35 (PER-DB-732)
- ASTRO PNEUMATIC Die Grinder Combo, Burr Set, 1/4", 8 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, Medium, 1/3 HP (2181B)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131254A)
- Melin Tool Co General Purpose Cobalt End Mills