Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill Chf, Fine Rougher, 1/4 x 5/8, Number of Flutes: 3
Mfr # ERFP-1208
Zoro # G4999193
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 5/8"
- Overall Length 2-7/16"
- Shank Dia. 3/8"
- Number of Flutes 3
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ERFP-1208
- Zoro # G4999193
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 5/8" |
Overall Length | 2-7/16" |
Shank Dia. | 3/8" |
Milling Dia. | 1/4" |
Details
Item | End Mill Chf,Fine Rougher,1/4 x 5/8 |
Number of Flutes | 3 |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Style | Chamfer |
Description
End Mill Chf,Fine Rougher,1/4 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, M8, 40mm, SSG-803 (HS-M8)
- URREA Hammer, machined black head 32Oz (1332PN)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/32 (78590)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, Altima (13243750A)
- Melin Tool Co End Mills